Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8", Number of Flutes: 4
Mfr # DD-2424
Zoro # G5349309
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Double End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-2424
- Zoro # G5349309
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 5-5/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide-Tipped Wood and Metal Holesaw, 5 (DHS5000CT)
- NEWPORT FASTENERS 3/32" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (975585-100)
- K-TOOL INTERNATIONAL Quick Change Folding Utility Knife (KTI73102)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 4 (CCMG-808-DLC)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x2-1/2", Milling Dia.: 1/2" (AA-1616-LL)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2 (AMG-808-E-ALTIN)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T200L)
- Melin Tool Co Square End Mills