Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8"
Mfr # AN-2424
Zoro # G5306898
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AN-2424
- Zoro # G5306898
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 5-3/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3" Cradle-Style Angle Drill Press Vise (11753)
- OSG End Mill, 3/8in.dia., 3/4in.Cut L (6600500)
- DRILL AMERICA m9x1.5 HSS Metric Hand Tap (DWTSMT9X1.5)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Overall Length: 3" (EMG-404-E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 20mm x 38mm, End Mill Style: Square (CC-M20M20)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- Melin Tool Co End Mills