Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4"
Mfr # CCP-24M22
Zoro # G5349397
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-7/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-24M22
- Zoro # G5349397
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-7/8" |
Shank Dia. | 3/4" |
Overall Length | 4-1/8" |
Milling Dia. | 22 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,22mmx1-7/8 |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,22mmx1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/4" (16207)
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- ZORO SELECT Vibration Isolator, 40 Lb Max, M6 x 1 (2NNZ8)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-1/4" x 3, End Mill Material: Cobalt High Speed Steel (CCFP-4040-M)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- Melin Tool Co Square End Mills