Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2
Mfr # BS-1204
Zoro # G5307318
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 3/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # BS-1204
- Zoro # G5307318
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/16" |
Shank Dia. | 3/8" |
Overall Length | 2-3/4" |
Milling Dia. | 1/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,1/8x3/16" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,1/8x3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- ALLPOINTS Screwdriver, Torx , Tamperprf, T45 (1421605)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 7/8" x 1-1/2, Number of Flutes: 4 (CCMG-2828)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1 (AMG-1414)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- Melin Tool Co End Mills