Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm
Mfr # CCP-20M18
Zoro # G5349552
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-20M18
- Zoro # G5349552
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 5/8" |
Overall Length | 3-3/4" |
Milling Dia. | 18 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,18mmx1-5/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,18mmx1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel (GN5C1750F7S--21)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- CRAFTSMAN Screwdriver Set, Phillips, Slotted, 12 pcs. (CMHT65044)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Finish: ZRN (GXMG5-1616-N-ZRN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17/32x1-3/8" (CC-1617-TICN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 4 (CCMGS-M3M2.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3 (EMG-1212-E)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (01109)
- Melin Tool Co End Mills