Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Number of Flutes: 4
Mfr # CCP-20M17-TICN
Zoro # G5349613
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCP-20M17-TICN
- Zoro # G5349613
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 5/8" |
Overall Length | 3-3/4" |
Milling Dia. | 17 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,17mmx1-5/8 |
Finish | TiCN |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,17mmx1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Electronic torque wrench fine-tooth ratchet No.701/2 1-20 N·m sq drive 1/4 (96504502)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #40 (47774)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEARWRENCH 3/8" Drive Ball End Hex Bit Metric Socket 4mm (82500)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/8x1-7/8", End Mill Style: Square (CC-2828-A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- Melin Tool Co Square End Mills