Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 1/4x1-3/4", End Mill Material: Cobalt High Speed Steel
Mfr # AA-1208-E
Zoro # G5352160
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-3/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AA-1208-E
- Zoro # G5352160
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/4" |
Shank Dia. | 3/8" |
Overall Length | 3-9/16" |
Milling Dia. | 1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,1/4x1-3/4" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,1/4x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Latches with a Pull Bar, Style B (K0044.2350741)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- REMGRIT 7" Circular Saw Blade (GC703)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13/16" x 1-7/8, Number of Flutes: 4 (CC-2426)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6 (CS-2040-A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 13mm x 26mm, Overall Length: 76 mm (CCMG-M13M13-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8, Shank Dia.: 1/8" (CCMG-403-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- Melin Tool Co Square End Mills