Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5"
Mfr # B-20M13
Zoro # G5352118
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/8"
- Single End/Double End Double End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-20M13
- Zoro # G5352118
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 5/8" |
Overall Length | 5" |
Milling Dia. | 13 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,13mmx1-1/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,13mmx1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 9/64 x 9/16 (CCMG40-604-1/2-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Milling Dia.: 9 mm (EMG-M10M9)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- Melin Tool Co End Mills