Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 1/32x3/32", Overall Length: 2-1/4"
Mfr # B-601
Zoro # G5352413
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 3/32"
- Single End/Double End Double End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-601
- Zoro # G5352413
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/32" |
Shank Dia. | 3/16" |
Overall Length | 2-1/4" |
Milling Dia. | 1/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,1/32x3/32" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,1/32x3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- BON TOOL Groover, Bronze 8" X 8" Bit 1" X 3/8" Comfort Grip Handle (62-791)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 17/64 x 3/4 (CCMG40-1008-1/2-ALTIN)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 11/32x9/16 (B-1211)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2" (C76268)
- Melin Tool Co Square End Mills