Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 1/2x1-1/4", Number of Flutes: 6
Mfr # CC-1616-A
Zoro # G5348767
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 1-1/4"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CC-1616-A
- Zoro # G5348767
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3-1/4" |
Milling Dia. | 1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,1/2x1-1/4" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,1/2x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- HHIP 10 Piece Pack Of B30 Replacement Blades (2001-2203)
- MILTON INDUSTRIES BLO-GUN PISTOL GRIP (MIS-160)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/8" x 1/2 (SAMG-404)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- ZORO SELECT End Mill, Uncoated, 0.312" Shank dia. (GWA30312)
- Melin Tool Co Square End Mills