Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1"
Mfr # AMG-1414-NC
Zoro # G5339630
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-1414-NC
- Zoro # G5339630
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 7/16" |
Overall Length | 2-3/4" |
Milling Dia. | 7/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Crbide,Sqr,7/16x1" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Crbide,Sqr,7/16x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT-138)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- Melin Tool Co Square End Mills