Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Crbide, Sqr, 1x1-1/2, Number of Flutes: 2
Mfr # AMG-3232-ALTIN
Zoro # G5339798
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AMG-3232-ALTIN
- Zoro # G5339798
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1" |
Overall Length | 4" |
Milling Dia. | 1" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Crbide,Sqr,1x1-1/2 |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Crbide,Sqr,1x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP torque wrenches w.mount for insert tools No.730N/100 200-1000 N·m mount 22x28 mm (50181100)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004078001)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/8x3/4, Overall Length: 3" (EMG-404-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Milling Dia.: 5/8" (CC-1620)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- Melin Tool Co Square End Mills