Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated
Mfr # AMG-404-M
Zoro # G5325667
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-404-M
- Zoro # G5325667
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/8" |
Overall Length | 2" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Crbide,Sqr,1/8x5/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Crbide,Sqr,1/8x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 24 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 24)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18T)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- RIDGID 48 in L 6 in / 150 MM Cap. Wrench (31115)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/8x3/16", Number of Flutes: 2 (BS-1204)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-3/8" x 2 (CFP-2444)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4", End Mill Style: Chamfer (CCRPM-2424-L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/8" x 3/4, Overall Length: 3" (CCMGS-2020)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x7/16", Milling Dia.: 3/16" (B-1206)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- ZORO SELECT End Mill, 4 Flutes, Bright (206-888881)
- Melin Tool Co End Mills