Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/8, Number of Flutes: 2
Mfr # BMG-1204
Zoro # G5325737
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/8"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # BMG-1204
- Zoro # G5325737
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 3-1/16" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Crbide,Sqr,1/8x3/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Crbide,Sqr,1/8x3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-276 3" Plastic Rebar Chair (500/Pkg) (82-276)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/8" x 1/2 (SAMG-404)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2, Number of Flutes: 4 (CCMG-808-E)
- MELIN TOOL CO Carbide HP End Mill, Sqr, 1/8" x 1/2", Number of Flutes: 2 (AMG-404-DIA)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- Melin Tool Co Square End Mills