Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4
Mfr # CCMG-1414-L-ALTIN
Zoro # G5350289
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2"
- Single End/Double End Single End
- Shank Dia. 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1414-L-ALTIN
- Zoro # G5350289
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2" |
Shank Dia. | 7/16" |
Overall Length | 4" |
Milling Dia. | 7/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Carbide,Sqr,7/16x2 |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Carbide,Sqr,7/16x2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 21mm (CIMS35N)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- WESTWARD Transfer Punch, 59/64 In Tip, 4-7/8 In L (22N841)
- DURAWHEEL Measuring Wheel Carry Case for DW-500 (68932)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (205003111)
- Melin Tool Co End Mills