Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1"
Mfr # CCMG-1212
Zoro # G5350383
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1212
- Zoro # G5350383
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Carbide,Sqr,3/8x1" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Carbide,Sqr,3/8x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Top, 12-1/2" L x 12-1/2" W x 2" H (5938)
- WILLIAMS Williams Pin Spanner, Adjustable, 3/4 To 2 (O-471A)
- H & H INDUSTRIAL PRODUCTS 4 X 3" Machinist Steel Square (4901-0602)
- URREA Hammer, machined black head 8Oz (1308PN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1" (CCMG-1616-ALTIN)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Shank Dia.: 16 mm (CC-M16M17)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/8, Number of Flutes: 2 (BMG-1204)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm (C-M25M24)
- CLEVELAND 4-Flute HSS Miniatute Center Cut Sqaure Single End Mill CTD HMG-4 Bright 9/64"x3/16"x0.4062"x1-1/2" (C40881)
- Melin Tool Co End Mills