Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3"
Mfr # EMG-1616-E-ALTIN
Zoro # G5307659
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-1616-E-ALTIN
- Zoro # G5307659
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Carbide,Sqr,1/2x3" |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Carbide,Sqr,1/2x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Network and Phone RJ11/RJ12/RJ22/RJ45 Crimp Tool by Platinum Tools (FWT12503C)
- PROTO Nutsetter Set, 1/4", 5/16", 3/8" Hex (J61909HS)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-1/8 (9AB18)
- MAKITA Makita 638614-1 Brush Holder (638614-1)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Finish: ZRN (GXMG5-1616-N-ZRN)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x3/4x1-3/8x3-5/8 (C75026)
- Melin Tool Co End Mills