Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, Sqr, 12mmx1, Number of Flutes: 2
Mfr # AMG-16M12
Zoro # G5297411
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AMG-16M12
- Zoro # G5297411
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Milling Dia. | 12 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Carbide,Sqr,12mmx1 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Carbide,Sqr,12mmx1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=10-32X20, D1= 25 H=16, External Thread, Thermoplastic Black (K0154.4A1X20)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (464-5000)
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Ylw (31-358)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 8 in Swing, 5 Speed (40PM08)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-3/16 x 1-5/8, Finish: Uncoated (A-2438)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8 (DD-24M18)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- HARVEY TOOL Miniature End Mill - 4 Flute - Square (801762)
- Melin Tool Co Square End Mills