Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, 6mmx20mm, Overall Length: 63 mm
Mfr # CCMG-M6M6-R0.5-ALTIN
Zoro # G5303081
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 20 mm
- Overall Length 63 mm
- Shank Dia. 6 mm
- Finish AlTiN
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M6M6-R0.5-ALTIN
- Zoro # G5303081
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 20 mm |
Overall Length | 63 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Details
Item | Gnrl Purpose End Mill,Carbide,6mmx20mm |
Finish | AlTiN |
Number of Flutes | 4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpose End Mill,Carbide,6mmx20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- DRILL AMERICA #50 Cobalt Jobber Length Drill Bit (DWDCO50)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 2.0Mm (12107870)
- Melin Tool Co End Mills