Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius
Mfr # CCMG-404-R005
Zoro # G5304019
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1/2"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- End Mill Material Carbide
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-404-R005
- Zoro # G5304019
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1/2" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Item | Gnrl Purpose End Mill,Carbide,1/8x1/2" |
End Mill Material | Carbide |
Finish | Uncoated |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpose End Mill,Carbide,1/8x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Splicing Knife, 1 3/4 In Blade (KN-7)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175000A)
- Melin Tool Co End Mills