Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, 1/4x3/4", Number of Flutes: 4
Mfr # CCMG-808-R030
Zoro # G5304140
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 4
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-808-R030
- Zoro # G5304140
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Item | Gnrl Purpose End Mill,Carbide,1/4x3/4" |
Number of Flutes | 4 |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
Gnrl Purpose End Mill,Carbide,1/4x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/8" dia. (CC682)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- MELIN TOOL CO End Mill, Carbide, GP, R.060, 3/8" x 1 (CCMG-1212-R060)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- Melin Tool Co General Purpose Cobalt End Mills