Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 7mm x 11/16"
Mfr # DD-12M7
Zoro # G5304789
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 11/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-12M7
- Zoro # G5304789
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 11/16" |
Shank Dia. | 3/8" |
Overall Length | 3-3/8" |
Milling Dia. | 7 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Gnrl Prpse End Mill,Sqr,HSS,7mm x 11/16" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,7mm x 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (53YV60)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 10 mm Size, Standard Socket, Black Phosphate (49-66-6134)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 29/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46629)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- MELIN TOOL CO Carbide HP End Mill, Square, 2mm x 4mm, Milling Dia.: 2.0 mm (VXMG4T-M3M2-NR)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 5/8" x 5/8 (CCFPS-2020)
- CLEVELAND Square End Mill (C98254)
- Melin Tool Co End Mills