Melin Tool Co

Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2"


product price: $15.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • End Mill Material Cobalt High Speed Steel
  • Number of Flutes 4
  • Length of Cut 1/2"
  • Single End/Double End Single End
  • Shank Dia. 3/8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length of Cut 1/2"
Shank Dia. 3/8"
Overall Length 2-3/8"
Milling Dia. 7/32"

Details

End Mill Material Cobalt High Speed Steel
Number of Flutes 4
Single End/Double End Single End
Item Gnrl Prpse End Mill,Sqr,HSS,7/32x1/2"
End Mill Style Square
Finish Uncoated

Description

Gnrl Prpse End Mill,Sqr,HSS,7/32x1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.