Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16"
Mfr # B-1210
Zoro # G5306688
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 9/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-1210
- Zoro # G5306688
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Overall Length | 3-1/2" |
Milling Dia. | 5/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Prpse End Mill,Sqr,HSS,5/16x9/16" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,5/16x9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- CRESCENT NICHOLSON 12" Round Single Cut Smooth File (12199)
- IDEAL Moveable Gripper (L-1953)
- CRESCENT FENCE PLIERS 10-7/16""L (193610CVSMN)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 4 (CCMG-808-DLC)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-5/8", Length of Cut: 1-5/8" (C-1627)
- MELIN TOOL CO Carbide HP End Mill, Square, 3/8" x 1/2", Finish: Bright (GMGS-1212)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- Melin Tool Co Square End Mills