Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64"
Mfr # B-601-1/2
Zoro # G5306852
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 9/64"
- Single End/Double End Double End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # B-601-1/2
- Zoro # G5306852
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/64" |
Shank Dia. | 3/16" |
Overall Length | 2-1/4" |
Milling Dia. | 3/64" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Prpse End Mill,Sqr,HSS,3/64x9/64" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,3/64x9/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3PK 3 10T Jig Blade (T102H)
- FEIN ABSS 18 1.6 E AS Cordless Slitting Shears Set for up to 1.6 mm (ABSS 18 1.6 E AS Set)
- KRAFT TOOL Flat Slicker Jointer, 1/4 x3/8 x10 in, Stl (RO5211-1/4X3/8)
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points (KTI-27117)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 5mm, Number of Flutes: 2 (AMGS-M3M2.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2" x 1-1/2 (CCMG-1616-LL)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/2x1" (CCMG40-1616)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-1/2", Number of Flutes: 2 (A-1627)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: UN (MEFM-004-060)
- Melin Tool Co End Mills