Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2
Mfr # A-M25M30
Zoro # G5306791
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 45 mm
- Single End/Double End Single End
- Shank Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-M25M30
- Zoro # G5306791
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 45 mm |
Shank Dia. | 25 mm |
Overall Length | 121 mm |
Milling Dia. | 30 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,30mm x 45mm |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,30mm x 45mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- TECHNIKS Collet Chuck, ER16, 35.1mm Projection (04832)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Overall Length: 3" (MEF-250-1500)
- Melin Tool Co Square End Mills