Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-5/8", Length of Cut: 1-5/8"
Mfr # C-1627
Zoro # G5336121
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # C-1627
- Zoro # G5336121
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 1/2" |
Overall Length | 3-5/8" |
Milling Dia. | 27/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,27/32x1-5/8" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,27/32x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- PROTO 1/4" Drive, Metric 7mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4707MCF)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Milling Dia.: 5/8" (CC-1620)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 27/32x1-1/2", Number of Flutes: 2 (A-1627)
- OSG Carbide End Mill, 4.50mm dia, 14.00mm Cut (403-1772)
- Melin Tool Co End Mills