Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm
Mfr # C-M25M24
Zoro # G5304463
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 45 mm
- Single End/Double End Single End
- Shank Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # C-M25M24
- Zoro # G5304463
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 45 mm |
Shank Dia. | 25 mm |
Overall Length | 121 mm |
Milling Dia. | 24 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,24mm x 45mm |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,24mm x 45mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Ribbon Spring for Hitachi NR83A5 Framing Nailer (SP 878-422)
- WRIGHT TOOL Dial Torque Wrench 1 (8470)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 17/64 x 3/4 (CCMG40-1008-1/2-ALTIN)
- MELIN TOOL CO End Mill, Coarse-Rougher, Square, 2" x 3/4 (CRPS-2464)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 3/8x5/8, End Mill Style: Square (AMGS-1212-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm, Overall Length: 51 mm (CCMG-M5M5-ALTIN)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- Melin Tool Co Square End Mills