Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 20mm x 38mm, End Mill Style: Square
Mfr # CC-M20M20
Zoro # G5305312
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 38 mm
- Single End/Double End Single End
- Shank Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CC-M20M20
- Zoro # G5305312
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 38 mm |
Shank Dia. | 20 mm |
Overall Length | 104 mm |
Milling Dia. | 20 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,20mm x 38mm |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,20mm x 38mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Metric Wrench Set (85299)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 3/4" (CCRPM-2424-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16" x 5/8, Number of Flutes: 4 (VHMG-606-NR)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball (A-M32M32-B)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- Melin Tool Co Square End Mills