Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 17/32x1-3/8"
Mfr # CC-1617-TICN
Zoro # G5336200
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-3/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CC-1617-TICN
- Zoro # G5336200
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/8" |
Shank Dia. | 1/2" |
Overall Length | 3-3/8" |
Milling Dia. | 17/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,17/32x1-3/8" |
Finish | TiCN |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,17/32x1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #0, 1", PK5 (446-0X-5PK)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 7/32 in Tip, 2 3/4 in L (44214)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/16 x 7/16, Number of Flutes: 5 (GMGS-1010-ALTIN)
- MELIN TOOL CO Fine Rough End Mill, HSS, Square, 1" x 2", Finish: TiCN (CCFP-3232-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1 (BCL-1/4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- WALTER Walter Prototyp - Protomax Inox (H2034217-12)
- Melin Tool Co End Mills