Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 17/32x1-1/8", End Mill Style: Square
Mfr # A-1617
Zoro # G5338002
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1617
- Zoro # G5338002
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 3-1/8" |
Milling Dia. | 17/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,17/32x1-1/8" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,17/32x1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/64" Cobalt Jobber Length Drill (DD4007B12)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792874)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI123)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 2 (AMG-404-E)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- NACHI 2FL HSCO MILL SINGLE END (1030803)
- Melin Tool Co End Mills