Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 13/16x1-5/8"
Mfr # C-1626-TICN
Zoro # G5336270
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # C-1626-TICN
- Zoro # G5336270
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 1/2" |
Overall Length | 3-5/8" |
Milling Dia. | 13/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,13/16x1-5/8" |
Finish | TiCN |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,13/16x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- PROTO Crosspein Hammer 4 Lb (J1441G)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/16" x 3/16 (SAMG-402)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Finish: ZRN (GXMG5-1616-N-ZRN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 5/8x1-3/8", Number of Flutes: 4 (CC-1620-TICN)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- Melin Tool Co Square End Mills