Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN
Mfr # CC-M12M12-TICN
Zoro # G5305522
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 26 mm
- Single End/Double End Single End
- Shank Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CC-M12M12-TICN
- Zoro # G5305522
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 26 mm |
Shank Dia. | 12 mm |
Overall Length | 83 mm |
Milling Dia. | 12 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,12mm x 26mm |
Finish | TiCN |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,12mm x 26mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- AJAX TOOL WORKS BUSHING SPLITTER/AIR CHISEL (AJA964)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7161)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 13mm x 26mm, Overall Length: 76 mm (CCMG-M13M13-ALTIN)
- MELIN TOOL CO Fine Rough End Mill, HSS, Square, 1" x 2", Finish: TiCN (CCFP-3232-TICN)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16" x 5/8, Number of Flutes: 4 (VHMG-606-NR)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0150" (1/64) (13615-C3)
- Melin Tool Co End Mills