Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2
Mfr # A-M10M10
Zoro # G5307351
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 22 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-M10M10
- Zoro # G5307351
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Overall Length | 72 mm |
Milling Dia. | 10 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,10mm x 22mm |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,10mm x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN6336.10-32-M6-25-MS Hand Knob (6336.10-32-M6-25-MS)
- MILWAUKEE TOOL 5/8 in. x 10 in. SDS-MAX Ground Rod Driver (48-62-4093)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, HSS, Sqr, 3/16x1/2" (E-1206)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Milling Dia.: 9 mm (EMG-M10M9)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1/2" (CCRPM-1616-S)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square (CS-2448-A)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-062-200)
- Melin Tool Co End Mills