Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 1-1/2 x 3/4", End Mill Style: Square
Mfr # CS-2448-A
Zoro # G5348773
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CS-2448-A
- Zoro # G5348773
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/4" |
Overall Length | 3" |
Milling Dia. | 1-1/2" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,1-1/2 x 3/4" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,1-1/2 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4081)
- DIABLO 3-5/8" 17/14 TPI HSS T-Shank Jig Saw Blades Thick Metal 5-Pk (DJT118B5)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 3PK (48-39-0609)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Overall Length: 3" (EMG-404-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8", Number of Flutes: 4 (DD-2424)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-3/8" x 2 (CFP-2444)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13/16" x 1-7/8, Number of Flutes: 4 (CC-2426)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- YG-1 TOOL CO Square End Mill, Double End, 1/8", HSS (54014)
- Melin Tool Co End Mills