Shop All Ball End Mills
Melin Tool Co
Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1"
Mfr # AMGN-606-B-ALTIN
Zoro # G5326087
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGN-606-B-ALTIN
- Zoro # G5326087
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Crbd,Ball End,3/16x1 |
End Mill Style | Ball |
Finish | AlTiN |
Description
Gnrl Prpse End Mill,Crbd,Ball End,3/16x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.02"L, HR Phenolic (2830)
- STARRETT Feeler Gage 03Mm (667M-3)
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 27/64" x 1, Number of Flutes: 3 (EMG-1413-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4"X1-1/8, Number of Flutes: 4 (CCMG-808-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- Melin Tool Co Ball End Mills