Shop All Square End Mills
Melin Tool Co
Gnrl Prpose End Mill, Sqr, HSS, 9/16x1-3/8"
Mfr # DD-2018
Zoro # G5335878
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-3/8"
- Single End/Double End Double End
- Shank Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DD-2018
- Zoro # G5335878
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-3/8" |
Shank Dia. | 5/8" |
Overall Length | 5" |
Milling Dia. | 9/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Gnrl Prpose End Mill,Sqr,HSS,9/16x1-3/8" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpose End Mill,Sqr,HSS,9/16x1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- IRWIN Auger Bits, 15/16in Bit Size, Length 7.5in (49915)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- Melin Tool Co Square End Mills