Shop All Jobber Length Drill Bits
Melin Tool Co
G Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Letter
Mfr # HDR-G
Zoro # G4503690
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size G
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HDR-G
- Zoro # G4503690
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | G |
Shank Dia. | 0.2610" |
Overall Length | 3-1/2" |
Length of Cut | 2-1/8" |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Jobber Drill Letter G 118Deg |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Material | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Single End/Double End | Single End |
Description
Carbide Jobber Drill Letter G 118Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- KLEIN TOOLS Plumbers Kit for Cat. No. 935DAGL (69346)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- MELIN TOOL CO C Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-C)
- MELIN TOOL CO #47 Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-47)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- MELIN TOOL CO #20 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-20-ALTIN)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #27 (C22684)
- Melin Tool Co Drill Bits