Shop All Square End Mills
Melin Tool Co
Fine Rough End Mill, HSS, Square, 1" x 2", Finish: TiCN
Mfr # CCFP-3232-TICN
Zoro # G5347242
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 5
- Length of Cut 2"
- Single End/Double End Single End
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCFP-3232-TICN
- Zoro # G5347242
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2" |
Shank Dia. | 1" |
Overall Length | 4-1/2" |
Milling Dia. | 1" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 5 |
Single End/Double End | Single End |
Item | Fine Rough End Mill,HSS,Square,1" x 2" |
End Mill Style | Chamfer |
Finish | TiCN |
Description
Fine Rough End Mill,HSS,Square,1 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-6 HSS Machine and Fraction Hand Bottoming Tap (DWT55029)
- HOUGEN-OGURA 15/16 in. B Round Die, 5/64-15/32 in.THK (75613)
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3478)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4 (CCMG-1212-EL)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 21/64" x 7/8, Number of Flutes: 4 (CCMG-1210-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4 (CCMG-1008-1/2)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 3mmx3/8x3/8x2-5/16 (C75091)
- Melin Tool Co Square End Mills