Shop All Blank Sets
Melin Tool Co
Engraving, DE, Blank, 1F, Square, 5/16" x 1/2
Mfr # 10583
Zoro # G4957747
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 5/16"
- Overall Length 2-1/2"
- Split Length 1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10583
- Zoro # G4957747
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 5/16" |
Overall Length | 2-1/2" |
Split Length | 1/2" |
Shank Dia. | 5/16" |
Details
Material | Carbide |
Item | Engraving,DE,Blank,1F,Square,5/16" x 1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,DE,Blank,1F,Square,5/16 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 18" L 3-1/4" Cap. Aluminum Aluminum Pipe Wrench, 3-1/4" Cap, 18" (KTI-49118)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- TECHNIKS TG 100 25/64" Sealed Collet (84063-25/64)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Blank Sets