Shop All Blank Sets
Melin Tool Co
Engraving, DE, Blank, 1F, Square, 3/8" x 1/2
Mfr # 10589
Zoro # G4998581
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Shank Dia. 3/8"
- Overall Length 2-1/2"
- Cutter Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10589
- Zoro # G4998581
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Engraving,DE,Blank,1F,Square,3/8" x 1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,DE,Blank,1F,Square,3/8 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 3-1/2" x 12" SDS Max Core Bit (DW5922)
- TITAN 3 pc. Strikable Pry Bar Set (17113)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-28 (T/A54476)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Tool Blanks