Shop All Blank Sets
Melin Tool Co
Engraving, DE, Blank, 1F, Square, 1/2" x 5/8
Mfr # 10605
Zoro # G4998660
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Cutter Dia. 1/2"
- Split Length 5/8"
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10605
- Zoro # G4998660
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/2" |
Split Length | 5/8" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Details
Material | Carbide |
Item | Engraving,DE,Blank,1F,Square,1/2" x 5/8 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,DE,Blank,1F,Square,1/2 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Two Jaw, Five Ton Reversible Puller, 4" (KTI70303)
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- LION GUN Spare Battery For Lion, -.25 and .7 (P002200-3)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks