Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 3/8 x 1/2, Overall Length: 4"
Mfr # 10549
Zoro # G4957869
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Single End/Double End Single End
- Overall Length 4"
- Shank Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 10549
- Zoro # G4957869
- Country of Origin United States
- Category Blank Sets
Dimensions
Overall Length | 4" |
Shank Dia. | 3/8" |
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,3/8 x 1/2 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,3/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- DURSTON MANUFACTURING 13Pc Master Spark Plug Tool Set 3/8 Drive (SPM100)
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR08)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Blank Sets