Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 3/8 x 1/2, Overall Length: 3"
Mfr # 10547
Zoro # G4957710
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 3/8"
- Overall Length 3"
- Shank Dia. 3/8"
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10547
- Zoro # G4957710
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 3/8" |
Overall Length | 3" |
Shank Dia. | 3/8" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,3/8 x 1/2 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,3/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- GEARWRENCH 1" Drive Impact Universal Joint (84296)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- RSR ELECTRONICS RSR ELECTRONICS RK7305 10.75"L x 7.375"W x 1.75"H Resistor Kit (RK7305)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Tool Blanks