Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/8 x 3/8, Overall Length: 2"
Mfr # 10523
Zoro # G4957780
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/8"
- Split Length 3/8"
- Single End/Double End Single End
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10523
- Zoro # G4957780
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/8" |
Split Length | 3/8" |
Overall Length | 2" |
Cutter Dia. | 1/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/8 x 3/8 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece (66-520-A)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 0.50"L, HR Phenolic (3040GJ)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- Melin Tool Co Blank Sets