Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/8 x 3/8, Overall Length: 1-1/2"
Mfr # 10521
Zoro # G4957762
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Cutter Dia. 1/8"
- Overall Length 1-1/2"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10521
- Zoro # G4957762
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/8" |
Overall Length | 1-1/2" |
Split Length | 3/8" |
Shank Dia. | 1/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/8 x 3/8 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- BON TOOL Resin Float, Square End 18" X 3 1/2" Comfort Grip Handle (22-457)
- ATA Turning Insert, TNMG431, AF, AT201 GRD (90055)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, CBN (NUTPGA321-BN2000)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks