Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/4 x 1/2, Single End/Double End: Single End
Mfr # 10533
Zoro # G4957808
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 1/4"
- Split Length 1/2"
- Single End/Double End Single End
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10533
- Zoro # G4957808
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/4 x 1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- DRILL AMERICA #3x4" Extra Long Combined Drill Bit and Countersink (DEW3X4)
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size (0153-46T)
- GREENLEE Cam Retention Plate, Wt 0.050 Lb (38544)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks