Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 4"
Mfr # 10537
Zoro # G4957753
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/4"
- Finish Uncoated
- Overall Length 4"
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10537
- Zoro # G4957753
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/4" |
Overall Length | 4" |
Split Length | 1/2" |
Cutter Dia. | 1/4" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/4 x 1/2 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3 1/8-inch (79 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (962611)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1 (38344)
- ETTORE 1999- Scrapemaster Blade 4 in., 10PK (1999-PK)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Blank Sets