Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 3"
Mfr # 10535
Zoro # G4957841
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 1/4"
- Single End/Double End Single End
- Split Length 1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 10535
- Zoro # G4957841
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/4 x 1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON No. 2 Extra Fine/Extra Coarse Thread Restoring File (T33007)
- RACKEM MANUFACTURING Rack 'Em Hedge Trimmer Trailer Rack (RA-3)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- MARSHALLTOWN Finishing Trowel, Square End, 14 x 3 In (MXS57D)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Blank Sets