Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/2 x 5/8, Overall Length: 6"
Mfr # 10563
Zoro # G4957799
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/2"
- Finish Uncoated
- Split Length 5/8"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10563
- Zoro # G4957799
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/2" |
Split Length | 5/8" |
Overall Length | 6" |
Cutter Dia. | 1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/2 x 5/8 |
Finish | Uncoated |
Single End/Double End | Single End |
Description
Engraving,Carbide,SE,Blank,1/2 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 8-1/2 in H (197212-5)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- CHICAGO PNEUMATIC 3/8 Inch Air Drill, Keyless Chuck, 1.01 HP / 750 W, Torque 4.6 ft. lbf / 6.3 Nm - 2600 RPM (CP1117P26)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Blank Sets